Warsaw Hi-Vis Contrast Executive Vest, Yellow/Navy, XXXL, Regular

Warsaw Hi-Vis Contrast Executive Vest, Yellow/Navy, XXXL, Regular

Order Code: ZT1069473SCopy

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.824%
10 - 19£8.458%
20 - 49£8.0912%
50 +£7.7216%


Description

This two-tone option in our executive vest range features several practical pockets, a dual ID holder, d-ring and a radio loop. It is available in a range of contrasting colour combinations to suit the increasing demand in the workplace.

• Contrast panels for protection against dirt
• Dual ID holder allows use of both portrait and landscape ID card display
• Chest pockets
• Two lower patch pockets
• 2 Side pockets
• D-ring for keys or ID cards
• Front zip opening for easy access
• Reflective tape for increased visibility
• 7 pockets for ample storage

See full description
Specifications for Warsaw Hi-Vis Contrast Executive Vest, Yellow/Navy, XXXL, Regular
  • Colour
    Yellow & Navy
  • Size
    3XL
  • MFR Part No.
    C476YNRXXXL
  • Pack Quantity
    10
  • Fit
    Regular