Easyrail Bed Grab Rail

Order Code: ZT1098281S

£133.99 Inc VAT (20%)


Description

The Easyrail® is designed to fit those beds where the mattress sits within a side frame, such as pine slatted beds. It is Easy to assemble and dismantle, with no need for tools and can be trasported or stored when not in use. The Easyrail® singlehandle can be used on single, double or kingsize beds, and has one handle. Choice of sizes determined by user's weight- standard Easyrail® and Heavy Duty. If two occupants need assistance, or a single occupant would benefit from the use of a bed grab rail handle on both sides of bed,the Easyrail® twin-handle is available. This is suitable for use on larger single beds (minimum bed width 38"/972mm), double beds, and kingsize beds (maximum bed width 62"/1575mm). Available in white.

See full description
Specifications for Easyrail Bed Grab Rail
  • Product Type
    Bed Grab Rail
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome