0
1
2
3
4
5
6
7
8

Extra Medical Bed Couch Covers Blue 51CM X 456M (PK-6)

Order Code: ZT3462793S

£79.99 Inc VAT (20%)


Description

The Scott Extra Couch Cover range has been designed to provide customers with quality protection for couches in the healthcare industry. The Scott Extra Couch Cover (51W) 7414 is soft, absorbent, tear-resistant and durable. These couch covers are delivered in a lightweight, portable roll and are easy to remove and fit. Individual sheet size 51cm (L) x 38cm (W). Compatible with Scott Wiper Dispenser (product code 7056). 6 rolls x 200 sheets, 2 ply, white (1,200 total)

Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for Extra Medical Bed Couch Covers Blue 51CM X 456M (PK-6)
  • Roll Diameter
    12.1cm
  • MFR Part No.
    7414
  • Type
    Couch Covers
  • Series
    Scott®
  • Number of Ply
    1
  • Colour
    Blue
  • Sheet Length
    38cm
  • Number of Sheets
    200
  • Product Form
    Roll
  • Sheet Width
    510mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome