Four Fold Medical Screen with Curtains White Polyester

Order Code: ZT5348801S

£429.99 Inc VAT (20%)


Description

Mobile medical privacy screen Ideal for providing privacy to casualties while first aid is being delivered Epoxy coated steel frame with white curtains Four panel screens fold flat for storage Dimensions: 169cm x 244cm The Mobile Screen is an essential part of the furniture for a first aid room and is highly important in making a patient feel relax and comfortable. The Mobile Screen provides privacy for the patient when they change or when they receive the treatment. The Mobile Screen is a four-fold partitioning and folds flat for easy storage. The Mobile Screen comes with white curtain as standard. The Mobile Screen features 5cm castors for manoeuvrability. Size: 169cm x 244cm (Unfolded) , 67cm x 16 cm x 191cm (Folded) .

See full description
Specifications for Four Fold Medical Screen with Curtains White Polyester
  • Material
    Polyester
  • Product Type
    Medical Screen
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome