Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Medical Care
Medical Furniture & Beds
Hospital Bed & Accessories
Heel Slide Sheet Sheet 40 x 40cm HS4040
By Hospital Direct
Order Code:
ZT1326145S
£9.99
Inc VAT (20%)
£11.99
16.5% off
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it in
5-7
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/safety/hospital-bed-and-accessories/heel-slide-sheet-sheet-40-x-40cm-hs4040/p/ZT1326145S
Add to quotation
View all Hospital Bed & Accessories
Description
Bed Accessories Patient Moving and Handling
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Heel Slide Sheet Sheet 40 x 40cm HS4040
Product Type
Heel Slide Sheet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome