Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Medical Care
Medical Furniture & Beds
Hospital Bed & Accessories
Loco Transfer Board - 190 x 65cm
By Blueleaf
Order Code:
ZT2528521S
£519.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
519.99
https://www.zoro.co.uk/shop/safety/hospital-bed-and-accessories/loco-transfer-board-190-x-65cm/p/ZT2528521S
Add to quotation
View all Hospital Bed & Accessories
Description
Loco Transfer Board - 190 x 65cm
Specifications
Specifications for Loco Transfer Board - 190 x 65cm
Product Type
Transfer Board
Width
65cm
Length
190cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome