Rest Room Couch Adjustable Headrest

Order Code: ZT5348794S

£349.99 Inc VAT (20%)


Description

Sturdy and comfortable couch for casualties Ideal for providing patient comfort while first aid is being delivered Epoxy coated square steel with padded vinyl upholstery Includes a tilting head section and built-in couch roll dispenser Dimensions: 183cm (L) x 60cm (W) x 40cm (H) The Low Level First Aid Couch is ideal for any first aid room providing comfort for the patient and helping the rescuer to perform easier first aid help. The Low Level First Aid Couch has a strong and stable couch frame construction with a fixed height of 40cm, with an attractive white epoxy coat. The Low Level First Aid Couch comes with a built in couch roll dispenser essential in maintaining the couch clean and hygienic for patients. The Low Level First Aid Couch also features a tilting head section for patient comfort.

See full description
Specifications for Rest Room Couch Adjustable Headrest
  • Colour
    White
  • Type
    Low Level First Aid Couch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome