CLICK MEDICAL KIDS INSTANT ICE PACK

Order Code: ZT1179636P

£1.63 Inc VAT (20%)
£1.735.5% off
QuantityPriceDiscount
1 - 19£1.630%
20 - 49£1.564.5%
50 - 99£1.508%
100 - 199£1.4312.5%
200 +£1.3716%


Description

Ideal for treating soft tissue injuries on children, Extremely popular in schools, Compact size is ideal for keeping in a hand bag or first aid kit, Quickly relieves pain and swelling, Ideal for soothing headaches, Pack can remain cold for around 20 mins at room temperature, Single use and easily disposable, Images are for demonstration purpose only, always wrap pack in a cloth or protective sleeve before use as placing the pack directly on the skin could cause a burn

See full description
Specifications for CLICK MEDICAL KIDS INSTANT ICE PACK
  • MFR Part No.
    CM0372
  • Height
    146mm
  • Width
    192mm
  • Weight
    0.13kg
  • Length
    286mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome