DELUXE REUSABLE HOT/COLD COMPRESS WRAP 9"x 13"

Order Code: ZT1574420S

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.825%
10 +£10.2510%


Description

A convenient, non-medicinal and economical way to treat pain relief. The Rapid Relief® Universal Reusable Hot & Cold Compress with wrap is designed to deliver broad temperature therapy relief to the larger areas of the body that are so often the source of chronic soreness. Our Form-Fit gel technology prevents gel from sagging; holds it shape and spreads evenly when gel is heated! The selfadhering wrap compresses the area and holds the gel pack in place to target immediate relief.Features, Non-toxic gel , Flexible when frozen, safe for microwaveable use , Ideal to treat larger areas such as: back, shoulder, neck, abdominal area, lower back, Wrap with extra straps: deluxe wrap with Velcro closures and added straps to fit larger areas, Bi-lingual inner packaging (English and French)ApplicationCOLD THERAPY RELIEF:, Reducing inflammation, muscle spasms and pain, Reduction of swelling or bruising from minor injuries, Helps alleviate headache and migraine painHOT THERAPY RELIEF:, Sore and stiff joints, Muscle aches and pain, Muscle tension and cramps

See full description
Specifications for DELUXE REUSABLE HOT/COLD COMPRESS WRAP 9"x 13"
  • MFR Part No.
    RA11290
  • Weight
    1.12kg
  • Size
    13in
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome