F06154 Heat Retaining Foil Blanket (Single)

Order Code: ZT1419533X

£1.01 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.010%
20 - 49£0.965%
50 +£0.9110%


Description

This adult sized Heat Retaining Foil Blanket protects against extremes of heat, rain, and wind. Made from metallised polyester film, the insulation properties of this blanket are ideal for retaining heat and staving off symptoms of shock.

Features and Benefits
• Adult sized - 210 x 150cm
• Reflects over 90% of radiated heat
• Emergency treatment of shock and hypothermia
• Durable and waterproof

See full description
Specifications for F06154 Heat Retaining Foil Blanket (Single)
  • Disposable/Reusable
    Disposable
  • MFR Part No.
    F06154
  • Pack Quantity
    Single Pack
  • Length
    210cm
  • Width
    150cm
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome