FOOT PAIN COLD PACK C/W BUILT IN COMPRESSION STRAP 6"x 9"

Order Code: ZT1574551S

£5.69 Inc VAT (20%)


Description

The patented Rapid Relief Premium Foot Pain Cold Pack is our single solution for various foot issues, in one convenient package. Our Contour-Gel technology allows the compress to mold to multiple areas of the foot and remains flexible when frozen. Manufactured with premium fabric, it is easy to use, and includes a built-in strap to hold the pack in place and add compression.Features, Flexible even when frozen, Direct-to-skin application, Bi-lingual packaging (English and French)ApplicationCOLD THERAPY RELIEF:, Provides relief from pain and swelling associated with various foot conditions and injuries, such as sprains, tears, Achilles pain and more

See full description
Specifications for FOOT PAIN COLD PACK C/W BUILT IN COMPRESSION STRAP 6"x 9"
  • MFR Part No.
    RA11954
  • Weight
    0.225kg
  • Width
    314mm
  • Height
    234mm
  • Length
    304mm
  • Size
    9in
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome