Ice Bag 11" - RA95530

Order Code: ZT1574933S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.225%
10 +£4.9410%


Description

Designed to aid and comfort at home ailments such as headaches and fever. Made from a premium soft and comfortable material, the Rapid Relief Ice Bag is an economical and ideal way to treat inflammation, swelling, bruising and minor injuries.Features, Variety of applications; can be used on any body part, Quality cap: easy to open; extra-large opening wide enough to take whole ice cubes, No leakage or mess from melted ice cubes, Bi-lingual packaging (English and French) Application, COLD THERAPY RELIEF:, Reducing inflammation, muscle spasms and pain, Reduction of swelling or bruising from minor injuries, Helps alleviate headache and migraine pain

See full description
Specifications for Ice Bag 11" - RA95530
  • MFR Part No.
    RA95530
  • Width
    262mm
  • Length
    382mm
  • Height
    270mm
  • Weight
    0.196kg
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome