INSTANT COLD PACK C/W SELF ADHERING WRAP 5"x 9"

Order Code: ZT1574560S

£2.25 Inc VAT (20%)
£2.499.5% off
QuantityPriceDiscount
1 - 19£2.250%
20 - 49£2.164%
50 - 99£2.078%
100 - 199£1.9812%
200 +£1.8916%


Description

The patented Rapid Relief Instant Cold Pack with Self-Adhering Wrap and Gentle Touch technology delivers direct-to-skin cold therapy to reduce swelling and discomfort after an injury. The built-in SelfAdhering Wrap applies an appropriate amount of compression directly, and comfortably, to the injured area.Features, Temperature: Delivers approximately 2'C/36'F of cold therapy when activated at room temperature, Gentle Touch technology delivers direct-to-skin cold therapy FTP (fold-to-pop) technology, allowing the user to activate the cold pack simply by folding it in half, Built-in compression wrap, Tri-lingual packaging (English, Spanish and French)Application, INSTANT COLD THERAPY RELIEF:, Bruises and swelling, Muscle spasms and pain, Headaches and minor injuries

See full description
Specifications for INSTANT COLD PACK C/W SELF ADHERING WRAP 5"x 9"
  • MFR Part No.
    RA35759
  • Length
    270mm
  • Weight
    0.2321kg
  • Width
    266mm
  • Height
    294mm
  • Colour
    White
  • Size
    9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome