INSTANT COLD PACK C/W SELF ADHERING WRAP 5"x9" RETAIL BOX

Order Code: ZT1574647S

£1.99 Inc VAT (20%)
£2.094.5% off
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%


Description

The patented Rapid Relief Instant Cold Pack with Self-Adhering Wrap and Gentle Touch technology delivers direct-to-skin cold therapy to reduce swelling and discomfort after an injury. The built-in SelfAdhering Wrap applies an appropriate amount of compression directly, and comfortably, to the injured area.Features, Temperature: Delivers approximately 2'C/36'F of cold therapy when activated at room temperature, Gentle Touch technology delivers direct-to-skin cold therapy, FTP (fold-to-pop) technology, allowing the user to activate the cold pack simply by folding it in half, Built-in compression wrap, Tri-lingual packaging (English, Spanish and French)Application, INSTANT COLD THERAPY RELIEF:, Bruises and swelling, Muscle spasms and pain, Headaches and minor injuries

See full description
Specifications for INSTANT COLD PACK C/W SELF ADHERING WRAP 5"x9" RETAIL BOX
  • MFR Part No.
    RA11357
  • Weight
    0.2625kg
  • Height
    342mm
  • Length
    324mm
  • Width
    234mm
  • Colour
    White
  • Size
    9in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome