INSTANT COLD PERINEAL COMPRESS 5"x 15"

Order Code: ZT1574945S

£3.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%


Description

The Rapid Relief Instant Cold Perineal Compress (Direct-to-skin) quickly delivers cold therapy to ease pain and reduce swelling of the perineal area,providing maximum patient comfort with minimal nursing intervention. Features, Temperature: Delivers approximately 4.4'C/40'F of cold therapy when activated at room temperature, Extra absorbent with an adhesive strip to keep it firmly in place, Longer front-to-back area provides greater coverage and protection from leakage, FTP (fold-to-pop) technology, allowing activation of the cold compress simply by folding it in half, Tri-lingual packaging (English, Spanish and French), Direct-to-skin application ApplicationINSTANT COLD THERAPY RELIEF:, Pain and inflammation of the perineal area after childbirth and/or vasectomy procedures

See full description
Specifications for INSTANT COLD PERINEAL COMPRESS 5"x 15"
  • MFR Part No.
    RA95640
  • Width
    212mm
  • Height
    308mm
  • Length
    336mm
  • Weight
    0.2416kg
  • Colour
    White
  • Size
    15in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome