PREMIUM REUSABLE COLD SLIPPERS 5"x12"

Order Code: ZT1574460S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.087%


Description

Designed to soothe tired, aching feet, reusable Hot & Cold Gel Slippers provide full coverage hot or cold comfort when it’s needed most. Cold slippers also help regulate your temperature by shedding heat from your feet and cooling them down. Intended to reduce swelling and relieve foot discomfort associated with numerous health conditions, they can also be used to soothe soreness after a long day of standing or wearing uncomfortable footwear. The patent-pending triple layer premium fabric is soft on the outside and tough on the inside, featuring a crack-resistant inner liner to protect against leakage. Filled with Contour-Gel, rapid aid slippers also mould perfectly to the feet, offering a therapeutic experience unlike any other.COLD THERAPYReduces swelling: Brings down soreness and swelling caused by pregnancy, uncomfortable footwear or extended periods of standingRelieves pain: Soothes discomfort associated with various conditions including poor circulation, neuropathy, diabetes and goutHEAT THERAPYSoothes discomfort: Provides warm comfort to tired or sore feetEncourages recovery: Encourages fast recovery by healing damaged tissue fasterProduct features Flexible when frozenPatent-pending triple layer premium fabric is soft enough to be applied directly to skinCrack-resistant inner liner protects against leakageOne size fits most (up to size 11)

See full description
Specifications for PREMIUM REUSABLE COLD SLIPPERS 5"x12"
  • MFR Part No.
    RA11550
  • Weight
    0.96kg
  • Width
    262mm
  • Length
    356mm
  • Height
    312mm
  • Colour
    Blue
  • Size
    12in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome