Relief Reusable Hot and Cold Pack 26.5CMx13CM

Order Code: ZT2422596S

£4.39 Inc VAT (20%)
£4.696% off
QuantityPriceDiscount
1 - 9£4.390%
10 +£4.048%


Description

This reusable hot/cold therapy pack is designed to help soothe muscular discomfort and help to reduce swelling and bruising. The hot pack function will assist in increasing circulation, with temporary relief to muscle aches, back pain, sinusitis or menstrual cramps, whilst the cold pack will assist in temporarily reducing swelling, toothache, headache and fever. Easy to use with instructions printed on the product; simply microwave for approximately 30 seconds or immerse in boiling water for 4 -10 minutes to activate the hot function, or store in the freezer until the gel is frozen (approximately 1 hour) to use as an acold pack.

Features and Benefits
• Simple to heat or chill for versatility of use
• Clear instructions on the pack make the product simple to use
• Reusable product for durability and longevity

Typical Applications
• Medical

See full description
Specifications for Relief Reusable Hot and Cold Pack 26.5CMx13CM
  • MFR Part No.
    711
  • Colour
    Blue
  • Width
    13cm
  • Length
    26.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome