REUSABLE PREMIUM COOL AND WARM GEL BREAST PADS 5"

Order Code: ZT1574218S

£5.99 Inc VAT (20%)


Description

The Rapid Relief® premium reusable warm and cool gel breast pads reduce patient discomfort before and after a biopsy, mastectomy or cosmetic surgery as well as reducing swelling and easing pain and discomfort during breast feeding and helping the lactation process.The slim build of the pads allow them to be worn discretely under the clothing, and the cool gel naturally shapes itself to the patient’s anatomy.FeaturesTemperature: , Delivers approximately 42 deg C/108 deg F warm therapy when heated in a microwave , Delivers 1.5ºC/34ºF of cool relief when stored in the freezer. Contour-Gel technology allows the pad to gently contour to the breast being treated, and yet remain flexible when frozen, Slim design can fit inside the bra, Direct-to-skin application with Gentle Touch™ technologyApplicationCOLD THERAPY RELIEF:, Relieve pain due to post-cosmetic surgical swelling, Help alleviate pain and discomfort post-mastectomy, Minimize post-biopsy swelling and bruisingWARM THERAPY RELIEF, Relieve engorgement, plugged ducts, mastitis or to encourage let down, Use with breast pump to encourage let down and reduce time pumping, Relieve bock ducts and mastitis

See full description
Specifications for REUSABLE PREMIUM COOL AND WARM GEL BREAST PADS 5"
  • MFR Part No.
    RA1137
  • Width
    186mm
  • Height
    152mm
  • Length
    312mm
  • Weight
    0.175kg
  • Colour
    White
  • Size
    5in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome