UNIVERSAL REUSABLE HOT/COLD COMPRESS WRAP 5"x 10"

Order Code: ZT1574283S

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 +£5.166%


Description

A convenient, non-medicinal and economical way to treat pain relief. Introducing, the Rapid Relief® Universal Reusable Hot & Cold Compress with wrap is designed to provide comforting cold or hot therapy in an effective reusable system. Our Form-Fit gel technology prevents gel from sagging; holds it shape and spreads evenly when gel is heated! The self adheringwrap compresses the area and holds the gel pack in place to target immediate relief.Features, Non-toxic gel, Flexible when frozen, safe for microwaveable use , Ideal for smaller body area such as: knee, ankle, elbow, wrist, hand, fingers, foot and toes , Includes extra strap: , Deluxe wrap with Velcro closures and an added strap to fit larger areas, Bi-lingual inner packaging (English and French)ApplicationCOLD THERAPY RELIEF:, Reducing inflammation, muscle spasms and pain, Reduction of swelling or bruising from minor injuries, Helps alleviate headache and migraine painHOT THERAPY RELIEF:, Sore and stiff joints, Muscle aches and pain, Muscle tension and cramps

See full description
Specifications for UNIVERSAL REUSABLE HOT/COLD COMPRESS WRAP 5"x 10"
  • MFR Part No.
    RA11250
  • Weight
    0.525kg
  • Height
    264mm
  • Width
    264mm
  • Length
    478mm
  • Size
    10in
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome