19MMX3BLUE Vinyl Tape 471

19MMX3BLUE Vinyl Tape 471

Order Code: ZT5135390SCopy

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Maintains its colour when exposed to abrasion, wear and many solvents
Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
Ideal for use on curved and irregular surfaces
Easy to apply, excellent holding strength on many surfaces
Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)
Available in a wide variety of vivid colours and sizes


Suggested Applications
Lane and safety marking
Marking of equipment pitch points or gears for warning purposes
Colour code piping, tools, instruments, etc.
Protect parts, equipment or products from abrasion

See full description
Specifications for 19MMX3BLUE Vinyl Tape 471
  • Tape Width
    19mm
  • Product Type
    Vinyl Tape
  • Colour
    Blue
  • Material
    Vinyl
  • Size
    19MM x 3M