Aluminium Sign, Single, For 1letter, Height X Width 260 X 167mm

Order Code: ZT2707301S

£109.99 Inc VAT (20%)


Description

Aluminium sign, single, for 1letter, height x width 260 x 167 mm. Supplied = assembled. Height = 260 mm. Width = 167 mm. Type of mounting = magnetic. Material = aluminium. Type of aluminium sign = for 1 character. Product type = aluminium signs. Suitable for warehouse aisles and production areas. Adheres to all smooth and magnetic surfaces. Can be moved into position or moved around in no time at all. Delivered unlabelled. For warehouse aisles and manufacturing areas. Stick to all smooth, magnetic surfaces. Delivered blank.

See full description
Specifications for Aluminium Sign, Single, For 1letter, Height X Width 260 X 167mm
  • Material
    Aluminium
  • Product Type
    Aluminium Signs
  • Mounting Type
    Magnetic
  • Supplied
    Assembled
  • Height
    260mm
  • Width
    167mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome