Insert Board Set, WxH 1000 X 580mm, Weight 9.2 Kg

Order Code: ZT2725654S

£699.99 Inc VAT (20%)


Description

Insert board set, WxH 1000 x 580 mm, weight 9.2 kg. Supplied = assembled. Colour = grey. Width = 1000 mm. Height = 580 mm. Depth = 24 mm. Number of rows = 31 pcs. 12 mm insertion depth. Visible edge 18 mm. With clamping effect. The well organised planning board set will ensure you have a fast overview of important information about all processes in production, warehouse, office and workshop. Contents: 1 x insert board 100 x 58 cm with 31 rows 1 x pack of name and labelling signs in white 1 x pack of labelling strips in white 1 x pack of transparent signal signs in red 1 x pack of transparent planning signals in red

See full description
Specifications for Insert Board Set, WxH 1000 X 580mm, Weight 9.2 Kg
  • Colour
    Grey
  • Supplied
    Assembled
  • Width
    1000mm
  • Depth
    24mm
  • Height
    580mm
  • Number of Rows
    31

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome