MADRID Silver Line Door Sign, Pictogram HxW 120 X 120mm, Baby Changing Facility

Order Code: ZT2740888S

£72.99 Inc VAT (20%)


Description

MADRID Silver Line door sign, pictogram HxW 120 x 120 mm, baby changing facility. Supplied = assembled. Width = 120.5 mm. Height = 120.5 mm. Depth = 6 mm. Type of mounting = for screw connection. Backing plate material = aluminium sheet. Frame material = aluminium. Frame colour = silver. Weight = 0.14 kg. Symbol = baby changing facility. Product type = door signs. Ornamental aluminium frame, silver anodised. Back panel in silver with drill holes. Non-reflective cover, includes fixing materials. MADRID Silver Line door sign 120 incl. labelled paper insert. Visible labelling area 114 x 114 mm. Paper insert in white incl. pictogram with different labels for WC (general) , WC (barrier free) , ladies' WC, men's WC, staff WC, private, smoking permitted, smoking prohibited, first aid, ladies' shower, men's shower, caf, restaurant, cloakroom, baby changing facility, ladies' changing room, men's changing room, black print. Mounted centrally. Supplied flat pack - easy self-assembly.

See full description
Specifications for MADRID Silver Line Door Sign, Pictogram HxW 120 X 120mm, Baby Changing Facility
  • Product Type
    Door Signs
  • Mounting Type
    Screw Connection
  • Frame Colour
    Silver
  • Supplied
    Assembled
  • Width
    120.5mm
  • Symbol
    Baby Changing Facility
  • Depth
    6mm
  • Backing Plate Material
    Aluminium Sheet
  • Height
    120.5mm
  • Weight
    0.14kg
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome