MADRID Silver Line Door Sign, Pictogram HxW 120 X 120mm, General WC

MADRID Silver Line Door Sign, Pictogram HxW 120 X 120mm, General WC

Order Code: ZT2740887S

£72.99 Inc VAT (20%)


Description

MADRID Silver Line door sign, pictogram HxW 120 x 120 mm, general WC. Supplied = assembled. Width = 120.5 mm. Height = 120.5 mm. Depth = 6 mm. Type of mounting = for screw connection. Backing plate material = aluminium sheet. Frame material = aluminium. Frame colour = silver. Weight = 0.14 kg. Symbol = general WC. Product type = door signs. Ornamental aluminium frame, silver anodised. Back panel in silver with drill holes. Non-reflective cover, includes fixing materials. MADRID Silver Line door sign 120 incl. labelled paper insert. Visible labelling area 114 x 114 mm. Paper insert in white incl. pictogram with different labels for WC (general) , WC (barrier free) , ladies' WC, men's WC, staff WC, private, smoking permitted, smoking prohibited, first aid, ladies' shower, men's shower, caf, restaurant, cloakroom, baby changing facility, ladies' changing room, men's changing room, black print. Mounted centrally. Supplied flat pack - easy self-assembly.

See full description
Specifications for MADRID Silver Line Door Sign, Pictogram HxW 120 X 120mm, General WC
  • Mounting Type
    Screw Connection
  • Product Type
    Door Signs
  • Frame Colour
    Silver
  • Supplied
    Assembled
  • Weight
    0.14kg
  • Depth
    6mm
  • Symbol
    General WC
  • Width
    120.5mm
  • Frame Material
    Aluminium
  • Height
    120.5mm
  • Backing Plate Material
    Aluminium Sheet