MAXI Door Sign, HxW 150 X 150mm, Pack Of 3, 2 Piece

Order Code: ZT2721452S

£85.99 Inc VAT (20%)


Description

MAXI door sign, HxW 150 x 150 mm, pack of 3, 2 piece. Supplied = pre-assembled, final assembly by customer. Width = 150 mm. Height = 150 mm. Type of mounting = for screw connection. Cover material = polycarbonate. Frame material = plastic. Weight = 0.45 kg. Weight per item = 0.15 kg. Product type = door signs. The base plate is white. The cover is made of polycarbonate, includes fastening materials and assembly instructions. Pack of 3. Please order the coloured decorative frame as an accessory. Supplied flat pack - easy self-assembly.

See full description
Specifications for MAXI Door Sign, HxW 150 X 150mm, Pack Of 3, 2 Piece
  • Product Type
    Door Signs
  • Mounting Type
    Screw Connection
  • Pack Quantity
    3
  • Item Weight
    0.15kg
  • Width
    150mm
  • Cover Material
    Polycarbonate
  • Frame Material
    Plastic
  • Height
    150mm
  • Weight
    0.45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome