ORLANDO Paper Insert, HxW 144 X 105mm, A6, White, Pack Of 10

Order Code: ZT2720797S

£22.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.490%
5 - 9£21.594%
10 +£20.698%


Description

ORLANDO paper insert, HxW 144 x 105 mm, A6, white, pack of 10. Supplied = assembled. Width = 105 mm. Height = 144 mm. Colour = white. Product type = accessories for door signs. White, 110 g/m². Blank for self-labelling. Pre-perforated paper insert on A4 sheets. Suitable for laser and inkjet printers. Pack of 10 sheets.

See full description
Specifications for ORLANDO Paper Insert, HxW 144 X 105mm, A6, White, Pack Of 10
  • Colour
    White
  • Pack Quantity
    10
  • Supplied
    Assembled
  • Product Type
    Accessories for Door Signs
  • Width
    105mm
  • Height
    144mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome