Paper Insert For Door Sign, MAXI HxW 150 X 150mm, White, Pack Of 10

Order Code: ZT2721380S

£22.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.490%
5 - 9£21.594%
10 +£20.698%


Description

Paper insert for door sign, MAXI HxW 150 x 150 mm, white, pack of 10. Supplied = assembled. Width = 150 mm. Height = 150 mm. Colour = white. Product type = accessories for door signs. Blank for self-labelling. Pre-perforated paper insert on A4 sheets. Suitable for laser and inkjet printers. White, 110 g/m². Pack of 10 sheets.

See full description
Specifications for Paper Insert For Door Sign, MAXI HxW 150 X 150mm, White, Pack Of 10
  • Colour
    White
  • Pack Quantity
    10
  • Supplied
    Assembled
  • Product Type
    Accessories for Door Signs
  • Height
    150mm
  • Width
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome