Reflective Woven Fabric 8935 Silver 50.8 mm x 200 M

Order Code: ZT5138131S

£599.99 Inc VAT (20%)


Description

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Can be used for flame retardant protective clothing as per EN 469
Very good washability in home laundering at 60�C
Can be used on delicate fabrics that can only be dry-cleaned




Suggested Applications

See full description
Specifications for Reflective Woven Fabric 8935 Silver 50.8 mm x 200 M
  • Length
    200m
  • Width
    50.8mm
  • Type
    Reflective Woven Fabric
  • Colour
    Silver
  • Size
    50.8 mm x 200 M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome