Replacement Films For CRYSTAL SIGN, For A3 Door Sign, Pack Of 20, HxW 420 X 297mm

Order Code: ZT2736780S

£102.99 Inc VAT (20%)


Description

Replacement films for CRYSTAL SIGN, for A3 door sign, pack of 20, HxW 420 x 297 mm. Supplied = assembled. Width = 297 mm. Height = 420 mm. Material = film. Product type = accessories for floor information stands. Film labelled using a computer, for CRYSTAL SIGN door sign/floor stands. Suitable for B/W and colour laser printers. Labelling templates can be downloaded from www.durable.eu Pack of 2 bags of 10 items each.

See full description
Specifications for Replacement Films For CRYSTAL SIGN, For A3 Door Sign, Pack Of 20, HxW 420 X 297mm
  • Material
    Film
  • Pack Quantity
    20
  • Supplied
    Assembled
  • Height
    420mm
  • Width
    297mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome