SYDNEY Door Sign, HxW 148 X 167mm, Labelling Space HxW 148 X 134mm

Order Code: ZT2721436S

£65.99 Inc VAT (20%)


Description

SYDNEY door sign, HxW 148 x 167 mm, labelling space HxW 148 x 134 mm. Supplied = pre-assembled, final assembly by customer. Width = 167 mm. Height = 148 mm. Type of mounting = for screw connection. Backing plate material = aluminium, silver-anodised. Frame material = aluminium. Frame colour = silver. Weight = 0.2 kg. Product type = door signs. Suspended appearance. Non-reflective cover. Silver anodised aluminium. Labelling space HxW 148 x 134 mm. Includes fastening materials (screws and plugs)

See full description
Specifications for SYDNEY Door Sign, HxW 148 X 167mm, Labelling Space HxW 148 X 134mm
  • Product Type
    Door Signs
  • Mounting Type
    Screw Connection
  • Frame Colour
    Silver
  • Weight
    0.2kg
  • Frame Material
    Aluminium
  • Height
    148mm
  • Backing Plate Material
    Aluminium, Silver-Anodised
  • Width
    167mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome