Washroom Door Sign, HxWxD 122 X 142 X 1mm, Baby Changing Symbol

Order Code: ZT2689422S

£71.99each Inc VAT (20%)
£287.96 minimum order value

Minimum order quantity: 4.

Description

Washroom door sign, 4+ items, HxWxD 122 x 142 x 1 mm, baby changing symbol. Supplied = assembled. Width = 142 mm. Height = 122 mm. Depth = 1 mm. Type of mounting = self-adhesive. Format = rectangular. Frame material = aluminium. Weight = 0.03 kg. Symbol = baby changing facility. Product type = accessories for washroom equipment. Easy to read. Self-adhesive. Easy assembly. Anodised aluminium with black imprint. Self adhesive, includes two adhesive strips. For wall and door mounting.

See full description
Specifications for Washroom Door Sign, HxWxD 122 X 142 X 1mm, Baby Changing Symbol
  • Mounting Type
    Self-Adhesive
  • Format
    Rectangular
  • Supplied
    Assembled
  • Product Type
    Accessories for Washroom Equipment
  • Width
    142mm
  • Symbol
    Baby Changing Facility
  • Depth
    1mm
  • Frame Material
    Aluminium
  • Height
    122mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome