WC Pictogram Door Sign, HxW 148 X 105mm, Disabled

Order Code: ZT2702153S

£51.99 Inc VAT (20%)


Description

WC pictogram door sign, HxW 148 x 105 mm, disabled. Width = 105 mm. Height = 148 mm. Depth = 4 mm. Type of mounting = self-adhesive. Backing plate material = single pane safety glass. Glass thickness = 4 mm. Weight = 0.16 kg. Symbol = disabled. Product type = door signs. The symbol is laminated using dark-coloured film on the rear (Avery 846 grey metallic) Made of glass for adhesive mounting. High quality and modern.

See full description
Specifications for WC Pictogram Door Sign, HxW 148 X 105mm, Disabled
  • Product Type
    Door Signs
  • Mounting Type
    Self-Adhesive
  • Symbol
    Disabled
  • Depth
    4mm
  • Weight
    0.16kg
  • Backing Plate Material
    Single Pane Safety Glass
  • Glass Thickness
    4mm
  • Height
    148mm
  • Width
    105mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome