0
1
2
3
4
5

1800W Folding Parasol/Gazebo Infrared Heater

Order Code: ZT3347028S

£102.99 Inc VAT (20%)


Description

Dellonda 1800W Folding Parasol/Gazebo Infrared HeaterCHAR (10) • SUITABLE FOR USE ALL YEAR ROUND - This outdoor infrared heater is the perfect companion for your parasol or gazebo, whatever the weather.
• KEEP THE PARTY GOING - Entertain friends and family late into the night, ideal for garden parties, catch ups on the patio or celebrating on the decking.
• CLEAN & BREATHABLE - A totally dry heat, no condensation, no gas, no fumes and no smell, so you can rest assured that you can sit under the heater for as long as you like, knowing you’re still breathing in clean air.
• LARGE HEATING AREA - Heats an area of up to 12m² with 1800W power output.
• FEATURES - Extra-long 5m cable, giving you more flexibility as to where you can have your parasol or gazebo.
• PRODUCT DIMENSIONS (W x D x H) : 585 x 585 x 170mm.

See full description
Specifications for 1800W Folding Parasol/Gazebo Infrared Heater
  • Power
    1800W
  • Weight
    3.3kg
  • Supply
    230V - 50Hz
  • MFR Part No.
    DG178
  • Heated Area
    12m
  • Cable Length
    5m
  • Depth
    58.5cm
  • Width
    58.5cm
  • IP Rating
    IP23
  • Height
    17cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome