2000W Infrared Paint Curing Driveyer Lamp Individually Switch with Timer Adjustable

Order Code: ZT3739364S

£419.99 Inc VAT (20%)


Description

SATRA S-DRY2 is 2000W infrared lamp heater for drying water based paints. Equipped with 2 lamps (1000W each) which can be individually switched and thus adapt the radiator to the current conditions. Lamps emit short wave infrared radiation that generates heat so metal on which the fresh paint is applied is heated evenly and the paint is dried and cured. However, the ambient air does not heat up. Powerful and compact variant with two separate lamps, designed for drying small surfaces. The height of the heaters can be conveniently adjusted according to current needs to work as efficiently as possible. Wide stable base with 4 castors (two with brakes) makes handling easier. CE approved.
Specification:

Power supply: 230v, 50/60 Hz
Rated power: 2000W
Height adjustment: 200-2100mm
Operating current: 8.3A
Outlet temperature: 40-80°C
Timer setting: 0.1-30min
Working distance: 500-700mm

See full description
Specifications for 2000W Infrared Paint Curing Driveyer Lamp Individually Switch with Timer Adjustable
  • Product Type
    Infrared Lamp Heater
  • Number of Heat Settings
    2
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome