0
1
2

Expert 230V Compact Induction Heater 1200W

Order Code: ZT4798296S

£459.99 Inc VAT (20%)


Description

This mobile induction heater is designed to resolve stuck or corroded metal parts in a faster and more precise way. It is flameless, making it a safer alternative to brazing torches and welding techniques. The compact design and portability ensure it is especially good for tasks that require speed and flexibility. It also has an angled handle, enabling access where space is limited. There is an LED indicator for showing the device status. The built-in processor optimises the high-frequency magnetic fields to make the heating process as efficient as possible. For safety, there is overload protection to prevent overheating and short-circuiting of the coil. Supplied inside a blow-moulded plastic storage case with a 19 and 26mm direct coil, flex coil and pad coil.

See full description
Specifications for Expert 230V Compact Induction Heater 1200W
  • Type
    Induction Heater
  • Power
    1200W
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome