0
1
2

Fireball 1850 Infrared Diesel/Paraffin Heater

Order Code: ZT1025024X

£2,799.99 Inc VAT (20%)


Description

09156
Heater has a heavy duty rugged construction and an external structure in double sheet steel to ensure thermal and acoustic insulation. Designed to heat the objects rather than the surrounding space, with an adjustable head for directing the heat.
• 230V (13amp) supply.
• 155,737 BTU (45.5kW) heat output.
• 65 litre shockproof polythene fuel tank.
• Adjustable head for directing heat.
• Timed post ventilation to cool the combustion chamber.

See full description
Specifications for Fireball 1850 Infrared Diesel/Paraffin Heater
  • Weight
    75kg
  • Amperage
    13A
  • Mount Type
    Wheel Mount
  • Voltage
    230V
  • MFR Part No.
    09156
  • Heat Output Settings
    45.5kg/mm
  • Type
    Infrared

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome