High Efficiency Carbon Fibre Infrared Patio Heater 1800W/230V with Telescopic Floor Stand

Order Code: ZT1226508P

£169.99 Inc VAT (20%)


Description

A totally dry heat, no condensation, no gas, no fumes and no smell. Reaches maximum heat output within seconds of being turned on. Highly polished aluminium reflector for maximum heat efficiency. Adjusts horizontally through 25° while mounted. Controlled by push on/off switch or remote control. Ideal for industrial or domestic applications. Suitable for outdoor use, if weather protected (IP24 rated). Supplied with floor stand. Available with LED lights, order Model No. IFSH1809LR.

See full description
Specifications for High Efficiency Carbon Fibre Infrared Patio Heater 1800W/230V with Telescopic Floor Stand
  • MFR Part No.
    IFSH1809R
  • Weight
    15.39kg
  • Supply
    230V - 13A
  • Power
    1800W
  • Maximum Height
    1850mm
  • Minimum Height
    1530mm
  • Overall Dimensions (W x D x H)
    650 x 200 x 240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome