High Efficiency Carbon Fibre Infrared Wall Heater 1800W/230V

Order Code: ZT1226692P

£139.99 Inc VAT (20%)


Description

A totally dry heat, no condensation, no gas, no fumes and no smell. Reaches maximum heat output within seconds of being turned on. Highly polished aluminium reflector for maximum heat efficiency. Adjusts horizontally through 25° while mounted. Controlled by push on/off switch or remote control. Ideal for industrial or domestic applications. Suitable for outdoor use, if weather protected (IP24 rated). Optional floor stand available Model No. IHS1. Available with LED lights, order Model No. IWMH1809LR.

See full description
Specifications for High Efficiency Carbon Fibre Infrared Wall Heater 1800W/230V
  • MFR Part No.
    IWMH1809R
  • Weight
    2.69kg
  • Power
    1800W
  • Supply
    230V - 13A
  • Overall Dimensions (W x D x H)
    650 x 200 x 240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome