Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Infra-Red & Halogen Heaters
Infrared Bulb, 1KW, 348mm, 240V, R7 End Fits FMT307
By Fast Mover Tools
Order Code:
ZT2443851S
£63.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
63.99
https://www.zoro.co.uk/shop/safety/infra-red-and-halogen-heaters/infrared-bulb-1kw-348mm-240v-r7-end-fits-fmt307/p/ZT2443851S
Add to quotation
View all Infra-Red & Halogen Heaters
Description
Infrared bulb for FMT307
Power: 240V,
1000W
Length: 348mm
Clear Jacketed Bulb
R7 ends
See full description
Specifications
Specifications for Infrared Bulb, 1KW, 348mm, 240V, R7 End Fits FMT307
Product Type
Infrared Bulb
Type
Clear Jacketed Bulb
Length
348mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome