Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Heating & Cooling
Heating Equipment
Heaters & Accessories
Infra-Red & Halogen Heaters
Infrared Bulb 850W/240V 195mm Fits Trisk Hotspot
By Fast Mover Tools
Order Code:
ZT2443253S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£56.99
5%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/safety/infra-red-and-halogen-heaters/infrared-bulb-850w-240v-195mm-fits-trisk-hotspot/p/ZT2443253S
Add to quotation
View all Infra-Red & Halogen Heaters
Description
Infrared Bulb
Designed to fit Trisk Hotspot Paint dryer
850Watt
240Volt
195mm Length
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Infrared Bulb 850W/240V 195mm Fits Trisk Hotspot
Product Type
Infrared Bulb
Power Rating
850W
Length
195mm
Voltage
240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome