Powder coated metal cabinet with two ruby halogen infrared elements and chemically polished reflectors for maximum heat emission.
Adjustable thermostat control (15°C – 45°C)
Soft-touch control panel with LED display.
Programmable 7-day timer function.
Equipped with a tilt cutout switch for added safety.
Features easy-rolling castors (two locking).
Suitable for a wide range of heating including restorative applications.
Heater Dimensions (W x D x H): 575 x 505 x 868mm
Supplied with cable and 3-pin plug.