0
1

Infrared Heater 1.2/2.4KW 110V

Order Code: ZT1426617S

£309.99 Inc VAT (20%)


Description

Powder coated metal construction with tilting head giving directional heat control.
Adjustable thermostat control (15°C – 45°C)
Soft-touch control panel with LED display.
Programmable 7-day timer function.
Equipped with a tilt cutout switch for added safety.
Fitted with two ruby halogen infrared elements and chemically polished reflectors for maximum heat emission.
Stand features easy-rolling castors with a locking castor fitted to the rear.
Suitable for a wide range of heating including restorative applications.
Supplied with cable and 32Amp/110V plug.

See full description
Specifications for Infrared Heater 1.2/2.4KW 110V
  • MFR Part No.
    IR15110V
  • Dimensions W x D x H (mm)
    Heater, 597 x 488 x 792mm
  • Dimensions H x W x D
    Heater, 597 x 488 x 792mm
  • Weight
    14.1kg
  • Supply
    110V - 32A
  • Power
    1200/2400W
  • Dimensions (W x D x H)
    Heater, 597 x 488 x 792mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome