0
1
2

Infrared Quartz Patio Heater 2000W/230V with Telescopic Floor Stand

Order Code: ZT1226509P

£99.99 Inc VAT (20%)


Description

A totally dry heat, no condensation, no gas, no fumes and no smell. Reaches maximum heat output within seconds of being turned on. Highly polished aluminium reflector for maximum heat efficiency. Adjusts horizontally through 25° while mounted. Three settings, controlled by pull cord, allowing unit to be on full, half or low power. A tip-over switch is incorporated to cut power should unit be accidentally knocked over. Ideal for industrial or domestic applications. Suitable for outdoor use, if weather protected (IP24 rated).

See full description
Specifications for Infrared Quartz Patio Heater 2000W/230V with Telescopic Floor Stand
  • MFR Part No.
    IFSH2003
  • Weight
    10.54kg
  • Power
    2000W
  • Supply
    230V - 13A
  • Minimum Height
    1530mm
  • Maximum Height
    1850mm
  • Overall Dimensions (W x D x H)
    485 x 170 x 250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome