Instant Water Heater - 8690389130843

Order Code: ZT3953309S

£79.99 Inc VAT (20%)


Description

WRX AURA Instant Water Heater, Instantaneous Electric Shower 7KW With Shower Head
WRX Aura electric shower, developed to reach instant hot water availability, with no extra components required.
Simply just connect to your mains water supply and safely toyour household electricity. The WRX Aura 7Kw power shower does not require a separate water tank. It is mandatoryit is supplied with a sufficient amount of water before operation of this unit.
Easy Clean Shower Head. It is practical and easy to use. It is ideal for restricted areas with its stylish and ergonomic design.
WRX Aura electric shower, consumes electricity according to the flow of water making it 99% energy efficient. The unit will automatically stop using electricity when the water is turned off.
WRX Aura electric shower, provides effortless and uninterrupted hot water whenever hot water in required. It will not consume unnecessary energy with its instant water production from its set fixed water temperature. This will contribute to your budget with its low electricity consumption.
WRX Aura electric shower is designed for daily and frequent use, prevents excessive water heating with its thermostat safety which includes maximum safety as it will regulate the temperature preventing it from overheating. The WRX Aura electric shower is the result of 30 years of research and experience.
WRX Aura electric shower ensures maximum safety with its non-combustible material against fire, and its connections that prevents electricity leakage.
WRX Aura instant water heater, provides effortless and uninterrupted hot water wherever hot water is needed.

See full description
Specifications for Instant Water Heater - 8690389130843
  • Product Type
    Instant Water Heater

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome