0
1

Paint Room Heater Atex Approved 240v 1KW

Order Code: ZT2440791S

£1,299.99 Inc VAT (20%)


Description

FAW1000 offers a versatile, lightweight air warming solution for small work and storage areas.
With the extremely high cost of paint stored in the average bodyshop, it is extremely critical that it is properly stored at the correct temperature.
Suitable for use in Zone 1 and 2
T2/T3 Class
Our air warmer is fully ATEX approved, a thermostat is available to purchase separatley (AFT40) and is not supplied with the heater shown.
Typical Applications:

Aircraft Hangers.
Offshore Installations.
Fuel Servicing Areas.
Battery Stores.
Chemical Plants.
Container Heating
Spray Booths
Motor Enclosures
Gas Installations
Fuel Servicing Areas
To name a few..

Powder Coated Finish. 1000kw.
Certified to meet the ATEX directive 94/9/EC.
Weatherproof to IP66/67.
Floor mounted. Suitable for ambient temperatures between -60°C and +60°C.
Individually replaceable heater elements.
L: 1221mm D: 160mm H: 186mm Weight: 14 Kg

See full description
Specifications for Paint Room Heater Atex Approved 240v 1KW
  • Voltage
    240v
  • Weight
    14kg
  • Finish
    Powder-coated
  • Product Type
    Paint Room Heater

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome