Rhino 2200W Portable Infrared Heater

Order Code: ZT4781767S

£499.99 Inc VAT (20%)

Currently unavailable

Description

Slingsby Rhino 2200W (240V) Portable Infrared Indoor Heater Thermostat Control With LCD Control Panel 2 Heat Settings - 429848

Specifications for Rhino 2200W Portable Infrared Heater
  • Type
    Heaters
  • Power Rating
    2.2kg/mm
  • Material
    Durable Polymer
  • Dimensions (W x D x H)
    495x460x1020mm
  • Weight
    12kg
  • Form
    Infrared Heater
  • Colour
    Black/Red
  • Heat Control
    2 heat settings

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome