Thermostat, Atex Approved - for Use with FAW1000

Order Code: ZT2443731S

£429.99 Inc VAT (20%)


Description

An ATEX approved cast aluminium alloy thermostat for use with the FAW1000 Paintroom and hazardous area air warmers.
This ATEX approved thermostat is suitable for installation in Zone 1 or 2 hazardous areas.
The AFT40 has external adjustment enabling quick and accurate variable control.
Features 2 cable entries and external and internal earths.
Wall mounted with threaded boss or industry standard flange.
Suitable for use in ambient temperatures -60 to + 60 degrees C. 250V 16 Amp ATEX certified 11 2G/D IECEx & ATEX certified Ex`d` 11C T6 Ex tD A21 IP6X T85 degrees C for Zone 1 or 2 (GAS) and Zone 21 or 22 (DUST).
Size 126mm x 113mm x 86mm

See full description
Specifications for Thermostat, Atex Approved - for Use with FAW1000
  • Product Type
    Thermostat
  • Voltage
    250V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome