Outdoor LED Display, Days Without An Accident, HxWxD 400 X 700 X 60mm, White Aluminium

Order Code: ZT2738167S

£3,399.99 Inc VAT (20%)


Description

Outdoor LED display, days without an accident, HxWxD 400 x 700 x 60 mm, white aluminium. Supplied = assembled. Width = 700 mm. Height = 400 mm. Depth = 60 mm. Colour = white aluminium RAL 9006. Housing material = aluminium. Product type = industrial displays for outdoors. Reading distance approx. 40 m. Red, bright individual LEDs in 7-segment technology for outdoor use as a days-without-an-accident display with days-without-an-accident function (counts up automatically by 1 after 24 hours) Digit height 100 mm, reading distance approx. 40 m, fixed lettering/design in accordance with design drawing with customer approval. Adjustment using infrared remote control. Data memory after power failure. Aluminium housing for wall mounting, powder coated, white aluminium RAL 9006, single sided for wall mounting with infinitely adjustable wall bracket, protection class IP65. Mains voltage: 230/240 VAC 10%, 50/60 Hz Please inform us of any preferences you have that vary from the standard layout when placing your order. You will receive an image of the display for your approval after placement of your order.

See full description
Specifications for Outdoor LED Display, Days Without An Accident, HxWxD 400 X 700 X 60mm, White Aluminium
  • Colour
    White Aluminium
  • Supplied
    Assembled
  • Product Type
    Industrial Displays for Outdoors
  • Depth
    60mm
  • Housing Material
    Aluminium
  • Height
    400mm
  • Width
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome