Outdoor LED Display, Days Without An Accident, HxWxD 450 X 600 X 60mm, White Aluminium

Order Code: ZT2738172S

£4,599.99 Inc VAT (20%)


Description

Outdoor LED display, days without an accident, HxWxD 450 x 600 x 60 mm, white aluminium. Supplied = assembled. Width = 600 mm. Height = 450 mm. Depth = 60 mm. Colour = white aluminium RAL 9006. Housing material = aluminium. Product type = industrial displays for outdoors. Automatic brightness regulation. Reading distance approx. 25 m. Red LEDs in 7-segment technology for indoor and outdoor use as a days-without-an-accident display with days-without-an-accident function (counts up automatically by 1 after 24 hours) , digit height 57 mm, reading distance approx. 25 m, with three different display fields and fixed lettering with customer approval. Adjustment using infrared remote control, data memory after power failure. 2 lines with red LEDs: 1st line with display of days without an accident, 3-digit 2nd line with display of accidents this year and accidents the year before, each 2-digit Vertical display layout, background image integrated in accordance with customer specifications , automatic brightness regulation in combination with light sensor, incl. infrared remote control. Aluminium housing for wall mounting, powder coated in white aluminium RAL 9006, single sided for wall mounting with infinitely adjustable wall bracket, protection class IP54. Mains voltage: 230/240 VAC 10%, 50/60 Hz Please inform us of any preferences you have that vary from the standard layout when placing your order. You will receive an image of the display for your approval after placement of your order. Other models available on request.

See full description
Specifications for Outdoor LED Display, Days Without An Accident, HxWxD 450 X 600 X 60mm, White Aluminium
  • Colour
    White Aluminium
  • Supplied
    Assembled
  • Product Type
    Industrial Displays for Outdoors
  • Height
    450mm
  • Depth
    60mm
  • Width
    600mm
  • Housing Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome