Round Metal Base, White Aluminium RAL 9006, Pack Of 2

Order Code: ZT2747611S

£299.99 Inc VAT (20%)


Description

Round metal base, white aluminium RAL 9006, pack of 2. Supplied = assembled. Material = metal. Colour = white aluminium RAL 9006. Plate diameter = 350 mm. Panel thickness = 5 mm. Weight per item = 6 kg. Product type = accessories for partitions. For linear and single panel configurations. Colour aluminium silver RAL 9006. Metal base 350 mm, 5 mm thick.

See full description
Specifications for Round Metal Base, White Aluminium RAL 9006, Pack Of 2
  • Pack Quantity
    2
  • Colour
    White Aluminium
  • Supplied
    Assembled
  • Material
    Metal
  • Product Type
    Accessories for Partitions
  • Panel Thickness
    5mm
  • Plate Diameter
    350mm
  • Weight
    6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome